This product requires certification to purchase.

10 in. Stainless Steel Wafer Check Valve

Mueller Steam Specialty

71 10 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #M72HHH4H10
  • Item #4201734
  • Manufacturer Part #M6704585
3.8 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

71 10 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #M72HHH4H10
  • Item #4201734
  • Manufacturer Part #M6704585
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Opens at .5 psi differential
  • Cast iron
  • Wafer
  • Class 125
  • Requires Certification

Specifications

API:
API 598
ASTM:
ASTM A-351 Grade CF8M
Collection:
71
FM Approved:
Yes
Height:
13-1/2 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
13-3/8 in
Material:
Cast Iron
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
275
Pressure Class:
125#
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
643925047134
Valve Body Material:
Cast Iron
Valve Body Style:
Straight
Valve Disc Material:
316 Stainless Steel
Valve Seat Material:
FKM
Valve Size:
10 in
Valve Type:
Check Valve
Weight:
70 lb
Width:
13-1/2 in