6 in. Cast Iron Wafer Check Valve
71 6 in. Cast Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Opens at .5 psi differential
- Cast iron
- Wafer
- Class 125
Specifications
- Collection:
- 71
- Height:
- 9 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 643925043051
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Straight
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 26.5 lb
- Width:
- 9 in