8 in. Cast Iron Wafer Check Valve
71 8 in. Cast Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Opens at .5 psi differential
- Cast iron
- Wafer
- Class 125
Specifications
- ASTM:
- ASTM A-126 Grade B
- BAA Compliant:
- No
- Collection:
- 71
- Height:
- 11
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial
- Type:
- M6740589
- UL Listed:
- No
- UPC:
- 643925024913
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Straight
- Valve Disc Material:
- 316 Stainless Steel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Check Valve
- Weight:
- 19.2
- Width:
- 11