24 in. Cast Iron Flanged Y-Strainer 250#
752 24 in. Cast Iron Flanged Y-Strainer 250#
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes two pressure sensors that are installed at the inlet and outlet of the WYE strainer
- Activation kit included to enable pressure monitoring feature
- Cast iron
- Flanged end connections
- 0.125 Perf screen
- Class 250
Specifications
- Collection:
- 752
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 63 in
- Length:
- 36 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Origin:
- Global
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including Bisphenol A, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.; CALIFORNIA PROP 65
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925584271
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Valve Size:
- 12 in
- Width:
- 58 in