1-1/2 in. 150# Flange x Butt Weld Cast Carbon and Alloy Steel Wye Strainer
Model 781 1-1/2 in. 150# Flange x Butt Weld Cast Carbon and Alloy Steel Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Y pattern
- WCB carbon steel
- Bolted cover
- 0.062 perf screen
- Cast carbon steel, carbon-moly, or chrome-moly body and heavy-gauge 304 stainless steel screen that is locked securely in place to stop sediment bypass
- Sizes 1/2 in. - 24 in. (15 - 600 mm)
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Designed for high pressure and high temperature services
Specifications
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- Model 781
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5 in
- Length:
- 7-1/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 565
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 150, 285
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#, 285#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925051759
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Y Pattern
- Width:
- 7-3/10 in