16 in ductile iron full lug butterfly, gear operator, series 88
88 16 in ductile iron full lug butterfly, gear operator, series 88
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed for dead-end service to the full pressure rating of the valve
- Blowout-proof stem
- Well suited for higher velocity and vacuum service
- Lug style, ductile iron body
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- 88
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 6-89/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23-19/100
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- Minimum Temperature:
- -5
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Air, Oil, Gas
- Type:
- MM6780000
- UPC:
- 643925581201
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve
- Width:
- 43-31/100