This product requires certification to purchase.

8 in. Series 88 Ductile Iron Full Lug Butterfly Valve with Lever Handle

Mueller Steam Specialty

88 8 in. Series 88 Ductile Iron Full Lug Butterfly Valve with Lever Handle

  • Fast #
  • Part #M88IHH61X
  • Item #10245943
  • Manufacturer Part #M6717873
4.3 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

88 8 in. Series 88 Ductile Iron Full Lug Butterfly Valve with Lever Handle

  • Fast #
  • Part #M88IHH61X
  • Item #10245943
  • Manufacturer Part #M6717873
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for dead-end service to the full pressure rating of the valve
  • Blowout-proof stem
  • Well suited for higher velocity and vacuum service
  • Lug style, ductile iron body
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
88
End Connections:
Flanged
Handle Type:
Lever
Height:
19 in
Material:
Ductile Iron
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including Bisphenol A, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. ; CALIFORNIA PROP 6
UPC:
643925123777
Width:
14 in