12 HI PERFORM DBL ECC BFV
90 Series 12 HI PERFORM DBL ECC BFV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long life due to reduced seat wear
- Double offset disc
- IP67 rated gear operator
- Bi-directional
- Actuator connection per EN ISO 5211 for easy mounting
Specifications
- API:
- API 598, API 609
- ASME:
- ASME B16.5, ASME B16.47
- Collection:
- 90 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Maximum Temperature:
- 500
- Minimum Temperature:
- 5
- Pressure - Maximum:
- 290 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Liquid, Slurry
- Type:
- MM6762467
- UPC:
- 643925580532
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- RPTFE
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve