3 in. 125# Bronze Wye Y Strainer NPT Female Threaded - Import
LF351 3 in. 125# Bronze Wye Y Strainer NPT Female Threaded - Import
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
- Lead free materials of construction
Documents
Specifications
- Collection:
- LF351
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Sizes:
- 3 in
- Material:
- Bronze
- Perforation Size:
- 1/16 in
- Pressure Class:
- 125#
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Type:
- Wye
- UPC:
- 643925324747
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Size:
- 3 in