2 1/2 inch lead free bronze y strainer solder end
LF358 2 1/2 inch lead free bronze y strainer solder end
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead free bronze
- Threaded cap
- 0.062 Perforated screen
- Class 125
Specifications
- Collection:
- LF358
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- Fitting Sizes:
- 2-1/2 in
- Height:
- 8 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 150
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including Bisphenol A, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. ; CALIFORNIA PROP 6
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925326239
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 2-1/2 in
- Width:
- 8 in