8 in. Cast Iron 125# Flanged .062 Perforated Wye Strainer
Model 758 8 in. Cast Iron 125# Flanged .062 Perforated Wye Strainer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bolted cover
- 0.125 perf screen
- Cast iron
- Sizes 3/4 in. - 24 in. (20 - 600 mm)
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Tapered seats in both the body and cover flange retain screen and prevent particle bypass
- 304 stainless steel screen
- Class 125
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-126 Grade B
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Model 758
- Cover Material:
- Cast Iron
- Depth:
- 21-3/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 22-3/10 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 21-5/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Perforation Size:
- 1/8 in
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Weight:
- 247 lb
- Width:
- 13-1/2 in