3 in. Flanged Cast Carbon Steel or Alloy Wye Strainer
Model 781-SS 3 in. Flanged Cast Carbon Steel or Alloy Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CF8M SS
- Bolted cover
- Y pattern
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Well suited for long service in high pressure and high temperature applications
- Sizes 1/2 in. - 24 in. (15 - 600 mm)
- Cast stainless steel body and heavy-gauge 304 stainless steel screen that is securely seated to eliminate particle bypass
- 0.062 perf screen
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Industrial
- BAA Compliant:
- No
- Collection:
- Model 781-SS
- Cover Material:
- Stainless Steel
- Depth:
- 10-1/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10-1/16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 565
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 150, 285
- Pressure - Maximum:
- 290 psi
- Pressure Class:
- 150#, 285#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Y Pattern
- Weight:
- 34 lb
- Width:
- 10-4/5 in