4 in. Ductile Iron Flanged EPDM 10 Position Locking Lever Handle Butterfly Valve
Model 88™ 4 in. Ductile Iron Flanged EPDM 10 Position Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for dead-end service to the full pressure rating of the valve
- Blowout-proof stem
- Well suited for higher velocity and vacuum service
- Lug style, ductile iron body
Specifications
- ANSI:
- ANSI 125, ANSI 150, ANSI 61-G
- API:
- API 609
- ASTM:
- ASTM A536
- Coating:
- Epoxy
- Collection:
- Model 88™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 13-5/8 in
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Minimum Temperature:
- -5
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Fire Protection, Irrigation
- UL Listed:
- No
- UPC:
- 643925123746
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 8-43/50 in