2 in. Solid State Water Meter with 18 in. Nicor Connector
2 in. Solid State Water Meter with 18 in. Nicor Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex F, ANSI 61 Annex G, ANSI C715
- AWWA:
- AWWA C-715
- Battery Size:
- 3.6V
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Flow Rate:
- 160 gpm
- Height:
- 5-4/5
- Length:
- 17
- Material:
- Copper Alloy, Plastic, Stainless Steel
- Material Type:
- Engineered Polymer
- NSF:
- NSF 61 Annex F, NSF 61 Annex F
- NSF Certified:
- Yes
- UL Listed:
- No
- Waterworks Application:
- Water
- Weight:
- 19.2
- Width:
- 3-3/4