8 in. Cast Iron Flanged Spring Check Valve
Model EDCIV 8 in. Cast Iron Flanged Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For installation in commercial fire lines, or any water supply system to detect leakage or unauthorized use. Designed for horizontal or vertical installation.
- UL, ULC listed; FM approved; NSF-61 Compliant
- HERSEY Model EDC IV Check Valves consist of a spring loaded main check valve
- With the mainline valve held closed by the spring, any low flow will be directed through the bypass and measured by the bypass meter
Documents
Specifications
- Coating:
- Red Enamel
- Collection:
- Model EDCIV
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 21 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 25 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Water, Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Spring
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Rubber
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Type:
- Spring Check Valve
- Weight:
- 318 lb