1-Gang Decora Wall Plate in Stainless Steel
1-Gang Decora Wall Plate in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Number Of Gangs:
- 1
- UL Listed:
- No
- UPC:
- 095327974011