3/4 in. Outlet 5 in. Aluminum 2-Gang Whirlpool with Box Lug
3/4 in. Outlet 5 in. Aluminum 2-Gang Whirlpool with Box Lug
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 30.5 cu in
- Color Finish Name:
- Grey
- Depth:
- 2
- Diameter - Inside 1:
- 5
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Aluminum
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 095327302487