4-1/2 x 2-5/8 x 4-1/2 in. Die Cast Aluminum Electrical Box
4-1/2 x 2-5/8 x 4-1/2 in. Die Cast Aluminum Electrical Box
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 37.3 cu in
- Color Finish Name:
- Grey
- Cover Included:
- No
- Depth:
- 2-5/8
- Height:
- 4-1/2
- Material:
- Die Cast Aluminum
- Number Of Gangs:
- 2
- Shape:
- Rectangular
- Thickness:
- 0.094 in
- UL Listed:
- Yes
- Width:
- 4-1/2