4 in. Steel 1.6 in. Diameter Receptacle Cover
4 in. Steel 1.6 in. Diameter Receptacle Cover
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Height:
- 4
- Material:
- Steel
- UPC:
- 095327114219