Single Gang Steel Oil Burner Switch Box Plate
Single Gang Steel Oil Burner Switch Box Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Height:
- 4-1/2
- Material:
- Steel
- UPC:
- 095327410014