6 x 1-1/2 in. 16 ga Steel Stud Guard
6 x 1-1/2 in. 16 ga Steel Stud Guard
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Gauge (metal):
- 16
- Length:
- 6
- Material:
- Steel
- Product Type:
- Stud Guard
- Width:
- 1-1/2