10 in. Gasket 11-1/4 Degree Sewer Plastic Elbow
10 in. Gasket 11-1/4 Degree Sewer Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow, Sewer, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- DR 18
- UPC:
- 622454422711