10 in. CIOD x Sewer PVC Adapter
10 in. CIOD x Sewer PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Reduces costs and maintains water quality
- Smooth glass like finish reduces friction losses and eliminates the tuberculation common in iron pipes
- Immune to corrosion from aggressive soils and galvanic action
- Bottle-tight joints
Specifications
- Application:
- Gravity Sewer, Non-pressure Applications, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
- UPC:
- 622454370456