This product requires certification to purchase.

10 in. Hub x Slip Straight, DWV and Street PVC 45 Degree Elbow in White

Multi-Fittings Corporation

10 in. Hub x Slip Straight, DWV and Street PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026112
  • Item #1228357
  • Manufacturer Part #026112
4.5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

10 in. Hub x Slip Straight, DWV and Street PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026112
  • Item #1228357
  • Manufacturer Part #026112
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Injection Molded
  • Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
  • Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • Lower Thermal Conductivity
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Drainage
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UPC:
622454261129