10 in. PVC DWV IPS CL160 GXG 22 1/2 Elbow
10 in. PVC DWV IPS CL160 GXG 22 1/2 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
Specifications
- Application:
- Municipal, Water Systems, Sewage, Mining, Water Treatment, Stormwater Management
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- CL 160
- UPC:
- 622454616042