10 in. PVC DWV IPS CL160 GXG 45 Elbow
10 in. PVC DWV IPS CL160 GXG 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
Specifications
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- DR 26
- UL Listed:
- No
- UPC:
- 622454852853