10 x 10 x 4 in. PVC Reducing Wye
10 x 10 x 4 in. PVC Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Long-term reliability
- Easy to install
- High impact strength
- Corrosion resistant
- Cast iron outside diameter
Specifications
- ASTM:
- ASTM C-900
- Clean Bagged:
- No
- Color Finish Name:
- Blue, Green
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Reducing, Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- UPC:
- 622454758360