This product requires certification to purchase.

10 x 10 x 8 in. Hub PVC DWV Wye (Fabricated)

Multi-Fittings Corporation

10 x 10 x 8 in. Hub PVC DWV Wye (Fabricated)

  • Fast #
  • Part #MUL994141
  • Item #8731786
  • Manufacturer Part #994141
4.7 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

10 x 10 x 8 in. Hub PVC DWV Wye (Fabricated)

  • Fast #
  • Part #MUL994141
  • Item #8731786
  • Manufacturer Part #994141
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Schedule 40 dimensions
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • Corrosion resistant
  • Bottle-tight system
  • Superior structural and impact strength for unparalleled crush-resistance
  • Requires Certification

Specifications

ASTM:
ASTM F-1866
CSA Certified:
CSA B182
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
8 in
Fitting Sizes:
10 in x 10 in x 8 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
622454858961