10 x 8 in. Socket x Hub Eccentric PVC Reducer
10 x 8 in. Socket x Hub Eccentric PVC Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion resistant
- Superior structural and impact strength for unparalleled crush-resistance
- Easy to install
- Bottle-tight system
Specifications
- Application:
- Sewer, Water
- Clean Bagged:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- Type:
- Mul336606