This product requires certification to purchase.

12 in. Hub SDR 35 PVC Tee

Multi-Fittings Corporation

12 in. Hub SDR 35 PVC Tee

  • Fast #
  • Part #MUL040112
  • Item #1227913
  • Manufacturer Part #040112
4.2 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

12 in. Hub SDR 35 PVC Tee

  • Fast #
  • Part #MUL040112
  • Item #1227913
  • Manufacturer Part #040112
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fabricated fitting
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sanitary, Drainage
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35
UPC:
622454401129