This product requires certification to purchase.

12 in. Barbed C900 PVC Sewer Stop Coupling

Multi-Fittings Corporation

12 in. Barbed C900 PVC Sewer Stop Coupling

  • Fast #
  • Part #DR18GSC12
  • Item #1821697
  • Manufacturer Part #273694
4.1 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

12 in. Barbed C900 PVC Sewer Stop Coupling

  • Fast #
  • Part #DR18GSC12
  • Item #1821697
  • Manufacturer Part #273694
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-900
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
UPC:
622454366374