12 in. Barbed Sewer Straight PVC 90 Degree Elbow for C900 Pipe
This product has been replaced by
Manufacturer Part #532574
12 in. Barbed Sewer Straight PVC 90 Degree Elbow for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 622454371255