12 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow
12 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Leak-proof Joints
- Superior Chemical Resistance
- Super Abrasion Resistance
- Fabricated Fitting
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Sanitary, Drainage
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Sewer Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
- UPC:
- 622454409736