This product requires certification to purchase.

12 in. Hub Straight and DWV Schedule 40 PVC 90 Degree Elbow in White

Multi-Fittings Corporation

12 in. Hub Straight and DWV Schedule 40 PVC 90 Degree Elbow in White

  • Fast #
  • Part #MUL026134
  • Item #1228359
  • Manufacturer Part #40-202
3.7 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

12 in. Hub Straight and DWV Schedule 40 PVC 90 Degree Elbow in White

  • Fast #
  • Part #MUL026134
  • Item #1228359
  • Manufacturer Part #40-202
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Injection Molded
  • Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
  • Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • Lower Thermal Conductivity
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Drainage
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UPC:
622454261341