12 in. Hub x FPT PVC DWV Adapter

You last purchased this on
 
Multi-Fittings Corporation

12 in. Hub x FPT PVC DWV Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

12 in. Hub x FPT PVC DWV Adapter

  • Fast #
  • Part #MUL994271
  • Item #8731804
  • Manufacturer Part #994271
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub x FPT
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Adapter
Material:
Plastic
Material Type:
PVC DWV
Schedule Class:
40