12 in. MPT and DWV Schedule 40 PVC Plug
12 in. MPT and DWV Schedule 40 PVC Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
- All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 622454225886