This product requires certification to purchase.

12 in. PVC DWV IPS CL160 SXG 90 Elbow

Multi-Fittings Corporation

12 in. PVC DWV IPS CL160 SXG 90 Elbow

  • Fast #
  • Part #MUL104126
  • Item #10246201
  • Manufacturer Part #104126
4.1 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

12 in. PVC DWV IPS CL160 SXG 90 Elbow

  • Fast #
  • Part #MUL104126
  • Item #10246201
  • Manufacturer Part #104126
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion resistant
  • Bottle-tight system
  • Superior structural and impact strength for unparalleled crush-resistance
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Schedule Class
CL 160
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Municipal, Water Systems, Sewage, Mining, Water Treatment, Stormwater Management
Origin
Domestic
Type
MUL104126
UPC
622454616356