12 in. Spigot x Bell End DR 1 and DR 18 Domestic PVC 90 Degree Sewer Elbow
12 in. Spigot x Bell End DR 1 and DR 18 Domestic PVC 90 Degree Sewer Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- White In color
- Molded in 4 in - 8 in configurations
- Long-term reliability
- Easy to install
- High impact strength
- Corrosion resistant
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 18
- UPC:
- 622454754171