12 in. X10 PVC DWV RED COUP HXH WHIT FAB
12 in. X10 PVC DWV RED COUP HXH WHIT FAB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Schedule 40 dimensions
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
- Easily handled, stored, cut and joined, making installation costs significantly lower
- Corrosion resistant
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Drainage, Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 10
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- Mul294866
- UL Listed:
- No
- UPC:
- 622454859975
- Weight:
- 5-1/10