12 x 12 x 4 in. Hub PVC DWV Wye (Fabricated)
12 x 12 x 4 in. Hub PVC DWV Wye (Fabricated)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
- Lower installation costs PVC pipe and fittings are easily handled, stored, cut, and joined, meaning significant reductions in labor and transportation costs on typical installations
- Fabricated
- With a dramatically lower thermal conductivity factor as compared to metal, plastic systems have less heat loss or gain and sustain the temperature of the service with less variation than metal piping.
- Corrosion resistance PVC DWV fittings are immune to damage from naturally corrosive, soil conditions as well as electrochemical and galvanic corrosion
- Superior chemical resistance PVC DWV pipe and fittings handle exceptionally well against such chemicals as Acids, alkalis and normally diluted hydrocarbons, aggressive industrial effluents, and acid vain are easily tolerated as well
Specifications
- ASTM:
- ASTM D-2665
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 12 in x 12 in x 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- Yes
- Schedule Class:
- 40