This product requires certification to purchase.

12 x 4 in. PVC SDR 35 Saddle Tee

Multi-Fittings Corporation

12 x 4 in. PVC SDR 35 Saddle Tee

  • Fast #
  • Part #MUL040804
  • Item #3375101
  • Manufacturer Part #040804
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

12 x 4 in. PVC SDR 35 Saddle Tee

  • Fast #
  • Part #MUL040804
  • Item #3375101
  • Manufacturer Part #040804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
  • Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
  • Highly Resistant To Abrasion
  • Solvent Skirt And Branch
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Requires Certification

Specifications

ASTM:
ASTM D2729, ASTM D3034
Fitting Type:
Reducing, Saddle
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Schedule Class:
SDR 35
UPC:
622454408043