12X4 PVC DWV IPS CL160 GXGXG WYE
12X4 PVC DWV IPS CL160 GXGXG WYE
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 12 in x 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- CL 160