This product requires certification to purchase.

14 in. Hub Fabricated and DWV Schedule 40 PVC Stop Coupling

Multi-Fittings Corporation

14 in. Hub Fabricated and DWV Schedule 40 PVC Stop Coupling

  • Fast #
  • Part #MUL026181
  • Item #1966901
  • Manufacturer Part #026181
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

14 in. Hub Fabricated and DWV Schedule 40 PVC Stop Coupling

  • Fast #
  • Part #MUL026181
  • Item #1966901
  • Manufacturer Part #026181
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
Application:
Sewer
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UPC:
622454064607