14 in. Hub x Slip Fabricated Straight and DWV PVC 45 Degree Elbow
14 in. Hub x Slip Fabricated Straight and DWV PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Basic material conforms to ASTM D-1784
- DWV Fabricated PVC Fitting
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Chemical, Waterworks, Semiconductor, Pharmaceutical
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- Mul226272