15 in. Sockek Weld PVC Sewer Wye
15 in. Sockek Weld PVC Sewer Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
- Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
- Highly Resistant To Abrasion
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
- Corrosion Resistant
Specifications
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- Type:
- Mul040325
- UPC:
- 622454403253