This product requires certification to purchase.

18 in. Hub PVC DWV Wye (Fabricated)

Multi-Fittings Corporation

18 in. Hub PVC DWV Wye (Fabricated)

  • Fast #
  • Part #MUL026114
  • Item #449640
  • Manufacturer Part #026114
3.6 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

18 in. Hub PVC DWV Wye (Fabricated)

  • Fast #
  • Part #MUL026114
  • Item #449640
  • Manufacturer Part #026114
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
18 in
Fitting Sizes:
18 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
622454141070