18X90D PVC DWV ELBOW HXHSCH40 FAB
18X90D PVC DWV ELBOW HXHSCH40 FAB
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
- Easily handled, stored, cut and joined, making installation costs significantly lower
- Schedule 40 dimensions
- Superior structural and impact strength for unparalleled crush-resistance
- Bottle-tight system
- Corrosion resistant
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Drainage, Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- Color Finish Name:
- White
- Diameter:
- 18 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Elbow, DWV
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- S7Rmp6250200
- UL Listed:
- No
- Weight:
- 65-1/16 lb