This product requires certification to purchase.

2 in. Gasket IPS Straight PVC 45 Degree Elbow for 200 IPS Series Pipes

This product has been replaced by

2 in. IPS PVC GxG 45 BEND
Multi-Fittings Corporation 2 in. IPS PVC GxG 45 BEND
Manufacturer Part #355060
Multi-Fittings Corporation

2 in. Gasket IPS Straight PVC 45 Degree Elbow for 200 IPS Series Pipes

  • Fast #
  • Part #MUL055060
  • Item #3375006
  • Manufacturer Part #055060
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

2 in. IPS PVC GxG 45 BEND
Multi-Fittings Corporation 2 in. IPS PVC GxG 45 BEND
Manufacturer Part #355060
Multi-Fittings Corporation

2 in. Gasket IPS Straight PVC 45 Degree Elbow for 200 IPS Series Pipes

  • Fast #
  • Part #MUL055060
  • Item #3375006
  • Manufacturer Part #055060
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Injection molded
  • Compatible with SDR26 and SDR35 sewer pipe
  • Used in challenging conditions such as burial application
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Identifiable grey gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically, half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allow the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
CSA Certified:
CSA B137.2, CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
45°
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21
UPC:
622454550605