This product requires certification to purchase.

2 in. IPS PVC GxG 45 BEND

Multi-Fittings Corporation

2 in. IPS PVC GxG 45 BEND

  • Fast #
  • Part #MUL355060
  • Item #10130807
  • Manufacturer Part #355060
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

2 in. IPS PVC GxG 45 BEND

  • Fast #
  • Part #MUL355060
  • Item #10130807
  • Manufacturer Part #355060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Greater resistance to crack initiation
  • Versatile and reliable
  • Noncorroding PVC won't rust or corrode in aggressive soils
  • Bottle-tight joints
  • Easy to install
  • Immune to corrosion
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Straight, Elbow
Material
Plastic
Material Type
PVC
Schedule Class
DR21
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Force Main, Irrigation, Rural Water Supply, Water Distribution
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF pw-G
NSF Certified
Yes
Origin
Global
Type
MUL355060
UL Listed
No
UPC
622454866638