2 in. IPS PVC GxG 90 BEND
2 in. IPS PVC GxG 90 BEND
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Greater resistance to crack initiation
- Versatile and reliable
- Noncorroding PVC won't rust or corrode in aggressive soils
- Bottle-tight joints
- Easy to install
- Immune to corrosion
Specifications
- Application:
- Force Main, Irrigation, Rural Water Supply, Water Distribution
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- DR21
- Type:
- MUL355070
- UL Listed:
- No
- UPC:
- 622454866515